26-7/8 in. Bottom Basin Rack Stainless Steel

You last purchased this on
 
Sterling

26-7/8 in. Bottom Basin Rack Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

26-7/8 in. Bottom Basin Rack Stainless Steel

  • Fast #
  • Part #S11867ST
  • Item #3353183
  • Manufacturer Part #11867-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rests on non-abrasive plastic feet which will not harm the basin finish
  • A drain hole opening allowing the drain to be used without removing the rack
  • Protects bottom of basin from objects that would damage the surface
  • For use with Sterling® model: 11600
  • Requires Certification

Specifications

Brand Model Compatibility:
Sterling Plumbing Group 11600-NA Stainless Steel McAllister 32 in Single Basin Undermount Stainless Steel Kitchen Sink
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
26-7/8 in
Material:
Stainless Steel
Width:
13-3/8 in