Pedestal Vessel in Biscuit
Southampton™ Pedestal Vessel in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Drilled with 4" centers
- A refined backsplash, large basin and generous deck
- Shown with optional pedestal
- Limited 5-year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 448420 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Southampton™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 23-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-7/8 in x 12-1/4 in x 4 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-3/8 in x 18-1/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in