16-1/4 x 17-3/4 in. No-Hole Undermount Stainless Steel Bar Sink in Luster Stainless Steel
Springdale® 16-1/4 x 17-3/4 in. No-Hole Undermount Stainless Steel Bar Sink in Luster Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Basin depth: 8"
- Drain opening: 3-3/4"
- This undermount design Includes 1/2" reveal or no-reveal option
- Lifetime limited warranty
- Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
- 18-gauge stainless steel
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Made from 18 gauge stainless steel with a luster finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Springdale®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-3/4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/4 in x 15-3/4 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/4 in x 17-3/4 in