36 x 60 in. Tub and Shower with Right Hand Drain in White
Tranquility® 36 x 60 in. Tub and Shower with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from solid Vikrell™ material for strength, durability, and lasting beauty
- Ten year consumer warranty
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Three year limited commercial warranty
Specifications
- Collection:
- Tranquility®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Vikrell®