21-1/4 x 18-1/4 in. Oval Dual Mount Bathroom Sink in White
Sacramento® 21-1/4 x 18-1/4 in. Oval Dual Mount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Drilled with 4" centers
- Ideal for any bathroom
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- Limited 5-year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 448120 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Sacramento®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/4 in x 11-5/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- S4461240
- Vessel Only:
- Yes
- Width:
- 18-1/4 in