39-3/8 in. Shower Wall in White

You last purchased this on
 
Sterling

Series 6205 39-3/8 in. Shower Wall in White

  • Fast #
  • Part #S620521230
  • Item #1034868
  • Manufacturer Part #62052123-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Series 6205 39-3/8 in. Shower Wall in White

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Modular design allows it to be moved around corners and through doorways with ease
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room
  • Available in a variety of colors
  • Structurally reinforced factory installed grab bars
  • Low profile threshold for easy wheelchair access
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Series 6205
Color Finish Category:
Whites
Color Finish Name:
White
Height:
65-1/4 in
IAPMO Listed -:
Yes
Length:
39-3/8 in
Material:
Solid Vikrell®
Shower Installation Type:
Alcove
Wall Installation:
Tongue-and-groove
Width:
39-3/8 in