15 x 15 in. 2 Hole Drop-in and Undermount Stainless Steel Bar Sink in Luster Stainless Steel
15 x 15 in. 2 Hole Drop-in and Undermount Stainless Steel Bar Sink in Luster Stainless Steel
Frequently Purchased Together
Product Details
- Drain opening: 3-5/8"
- Two-hole faucet punching
- Basin depth: 5-1/2"
- Five-year lifetime limited warranty
- SilentShield technology
- 20-gauge stainless steel
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Made from 20 gauge stainless steel with a luster finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- Height:
- 5-1/2 in
- Length:
- 15 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- SB1532
- Width:
- 15 in