65 x 59 in. Sliding Shower Door with Tempered Glass
Standard 65 x 59 in. Sliding Shower Door with Tempered Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior towel bar included
- Sliding shower door is an excellent choice for larger shower openings
- Anodized aluminum prevents rusting and corrosion
- Tempered glass ensures maximum safety and durability
- Out-of-plumb adjustability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Standard
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Tempered
- Height:
- 65 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 59 in