DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Center drain with overflow
  • Modern and rectangular shape
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • ADA compliant when installed as per the requirements of the accessibility guidelines
  • Limited 5-year warranty

Sterling Stinson® Undermount Bathroom Sink in White

S442007U0

Manufacturer Part #: 442007-U-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Stinson®
Depth
7-1/8 in
Drain Opening
1-3/4 in
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
18-3/16 in x 12-3/16 in x 5 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
S442007U0
Vessel Only - FEI
Yes

Print