34 in. End Wall Set in Biscuit
Store+® 34 in. End Wall Set in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Vikrell material
- Durable high-gloss finish
- Alcove installation
- No caulk required
- Tongue-and-groove design with snap-together installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Store+®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 75-3/4 in
- IAPMO Listed -:
- No
- Length:
- 34 in
- Material:
- Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 34 in