DESCRIPTION

  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Attractive style complements any décor

Sterling Windham™ 1.28 gpf Toilet Tank in White with Left-Hand Trip Lever

S4045550

Manufacturer Part #: 404555-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Sterling Plumbing Group 412902 Elongated Bowl
CSA Certified
CSA B45.1
Collection
Windham™
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
WaterSense Labeled
Yes
Width
16-7/8 in

Print