DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Glazed trapway: 2"
  • Seat and supply line not included

Sterling Windham™ Elongated Toilet Bowl in White

S4042150

Manufacturer Part #: 404215-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Bowl Shape
Elongated
CSA Certified
CSA B45.1
Collection
Windham™
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
26-1/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Print