3 in. Mop Sink Drain Gasket
3 in. Mop Sink Drain Gasket
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- WDA-3705 and 3760 Shower Floors
- Faucet Part Type:
- Gasket
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No