12 in x 12 in x 5 3/4 in Square Mop Service Basin

You last purchased this on
 
Stern-Williams

Elfin 12 in x 12 in x 5 3/4 in Square Mop Service Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stern-Williams

Elfin 12 in x 12 in x 5 3/4 in Square Mop Service Basin

  • Fast #
  • Part #SEB54
  • Item #3909342
  • Manufacturer Part #EB-54
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ground smooth, grouted and sealed to resist stains
  • Mop-service sink basin
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Elfin
Material:
Marble, Stainless Steel
Sink Installation Type:
Floor Mount
Sink Size, Overall:
24 in x 24 in