Stainless Steel Mop Sink with Cap
Stainless Steel Mop Sink with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Sink Size, Overall:
- 32 in x 32 in x 12 in