1/2 hp Swage Pump
1/2 hp Swage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 8
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Flow Rate:
- 35 gpm
- Height:
- 16 in
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Pump Body Material:
- Cast Iron
- UL Listed:
- No