7.2 kW Indoor Electric Tankless Water Heater
7.2 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 30
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 4-1/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 2.6 gpm
- GSA Approved:
- No
- Height:
- 14-3/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 7.2 kW
- Width:
- 7-7/8 in