3 kW Indoor Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #220816
Mini™ 3 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Major energy savings
- Unlimited supply of hot water
- Extremely compact design saves space
- Only 7.5? x 6.5?
- Can be mounted with fittings pointing up or down
- Pre-wired pigtail included
- Sleek design is appealing and can be mounted in plain sight
- Proven reliability
Specifications
- AMP:
- 25
- ANSI:
- ANSI 372
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mini™
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 0.4 gpm
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Indoor Outdoor:
- Indoor
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 30
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/8 in
- Temperature Range:
- 86 to 122 Deg F
- UL Listed:
- UL 499
- Volts:
- 120V
- Water Heater Type:
- Point of Use
- Watts:
- 3 kW
- Weight:
- 3.44 lb
- Width:
- 7-1/2 in