12 kW Indoor Electric Tankless Water Heater

This product has been replaced by

No image available
Stiebel Eltron 12 kW Indoor Electric Tankless Water Heater
Manufacturer Part #239219
You last purchased this on
 
Stiebel Eltron

Tempra® 12 kW Indoor Electric Tankless Water Heater

  • Fast #
  • Part #STEM12PLUS
  • Item #3880218
  • Manufacturer Part #224196
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Stiebel Eltron 12 kW Indoor Electric Tankless Water Heater
Manufacturer Part #239219
Stiebel Eltron

Tempra® 12 kW Indoor Electric Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
50
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Tempra®
Flow Rate:
3 gpm
Height:
14-1/2 in
ISO:
ISO 9001
Indoor Outdoor:
Indoor
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
30
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
86 to 140 Deg F
UL Listed:
UL 499
Volts:
240V
Water Heater Type:
Point of Use
Watts:
12 kW
Weight:
6.1 lb