12kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #TEM15TREND
Tempra® 12kW Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 52
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Tempra®
- Condensing:
- No
- Depth:
- 4-5/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- No
- Vent Type:
- Vent Free
- Volts:
- 240V
- Water Heater Type:
- Tankless
- Watts:
- 12 kW
- Width:
- 16-5/8 in