Tempra® 36kW Electric Tankless Water Heater

Part #STEM36PLUS  |  Item #3109579  |  Manufacturer Part #223426

Call for Pricing EACH

Power Source:

Electric
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

AMP: 60

Application: Residential

Collection: Tempra®

Condensing: No

End Connection 1: NPT

End Connections: NPT

Flow Rate: 4.5 gpm

ISO Specifications: ISO 9001

Maximum Pressure: 150 psi

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Vent Type: Vent Free

Volts: 240V

Water Heater Type: Tankless

Watts: 36