1-1/4 in. Decorative Round Lavatory Trap in Oil Rubbed Bronze
1-1/4 in. Decorative Round Lavatory Trap in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Trap Size:
- 1-1/4 in