Bathroom Console Sink in Brushed Stainless Steel
Bathroom Console Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 19-1/2 in
- Height:
- 33 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Width:
- 30-3/4 in