Drop-in Vessel in Multi-Color Onyx

You last purchased this on
 
Stone Forest

Drop-in Vessel in Multi-Color Onyx

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Drop-in Vessel in Multi-Color Onyx

  • Fast #
  • Part #SSYNCVSLMO
  • Item #4048527
  • Manufacturer Part #SYNC-VSL MO
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Multi-Color Onyx Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Multi-Color Onyx
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Depth:
3-3/4 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stone
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/2 in x 17 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
17 in