Lavatory Sink in Papiro Cream Marble
Lavatory Sink in Papiro Cream Marble
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Papiro Cream Marble
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 18 in x 7 in
- Vessel Only:
- Yes