Milano Vessel in Antique Grey Limestone

Part #SC52AGL  |  Item #7069475  |  Manufacturer Part #C52 AGL

$1,138.50 EACH
(Pricing is for Antique Grey Limestone)

Color/Finish: Antique Grey Limestone

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Milano

Color Finish: Antique Grey Limestone

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 26 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 26 in x 15 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 23 in x 12 in x 4 in

Sink Depth: 5 in

Sink Installation Type: Vessel Mount

Sink Material: Marble

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 15 in