24 x 20 in. Specialty Vessel Mount Bathroom Sink in Natural Boulder
Natural Wabi 24 x 20 in. Specialty Vessel Mount Bathroom Sink in Natural Boulder
Frequently Purchased Together
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Natural Wabi
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Boulder
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 24 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Specialty
- Sink Depth:
- 5 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Granite
- Sink Size Range:
- 21 in - 25 in
- Width:
- 20 in