22 x 18 in. Specialty Vessel Mount Bathroom Sink in Natural Boulder

You last purchased this on
 
Stone Forest

Pebble 22 x 18 in. Specialty Vessel Mount Bathroom Sink in Natural Boulder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stone Forest

Pebble 22 x 18 in. Specialty Vessel Mount Bathroom Sink in Natural Boulder

  • Fast #
  • Part #STOC28
  • Item #4048531
  • Manufacturer Part #C28
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Boulder Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pedestal sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Pebble
Color Finish Category:
Neutrals
Color Finish Name:
Natural Boulder
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
22 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Specialty
Sink Depth:
5 in
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
21 in - 25 in
Width:
18 in