24 in. End Cap Chamber
24 in. End Cap Chamber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on SC-740 Chamber
Specifications
- Application:
- Water
- Brand Model Compatibility:
- SC-740 and DC-780 Chambers
- Color Finish Name:
- Orange
- Fits Pipe Size:
- 6 in - 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Cap