Hydro-Pro 150 Red Nozzle With Stainless Steel 1/2 in. 360 Swivel Adapter
Hydro-Pro 150 Red Nozzle With Stainless Steel 1/2 in. 360 Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hydro-Pro 150®, Red With Stainless Steel 1/2" 360º Swivel Adapter
- Max Water Pressure 150 Psi
- Hydro-Pro 150® Ergonomical Washdown Nozzle
- 1/2" Swivel 360º Hose Adapter
Documents
Specifications
- Color Finish Name:
- Red
- Material:
- Stainless Steel
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Weight:
- 2 lb