0.75 x 6 x 84 in. Filler Strips in Satin Biscuit

You last purchased this on
 
Strasser

0.75 x 6 x 84 in. Filler Strips in Satin Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Strasser

0.75 x 6 x 84 in. Filler Strips in Satin Biscuit

  • Fast #
  • Part #STR83140
  • Item #2356419
  • Manufacturer Part #83.140
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Biscuit Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finished both sides and one long edge
  • Finished to match your cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Satin Biscuit
GSA Approved:
No
IAPMO Listed -:
No
Length:
84 in
NSF Certified:
No
Width:
6 in