31 x 22 x 1-1/4 in. 1-Bowl Quartz Vanity Top in Via Augusta
31 x 22 x 1-1/4 in. 1-Bowl Quartz Vanity Top in Via Augusta
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eased edges
- Matching backsplash included
- 3 cm polished solid quartz
- Undermount basin installed
Specifications
- Color Finish Name:
- White
- Depth:
- 22 in
- Faucet Center Size:
- 8 in
- Height:
- 1-1/4 in
- Material:
- Stone, Vitreous China
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Type:
- STR678848
- Width:
- 31 in