60 x 21 x 34-1/2 in. Floor Mount Vanity with 5-Drawer in Powder Grey

You last purchased this on
 
Strasser

Alki Essence 60 x 21 x 34-1/2 in. Floor Mount Vanity with 5-Drawer in Powder Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Strasser

Alki Essence 60 x 21 x 34-1/2 in. Floor Mount Vanity with 5-Drawer in Powder Grey

  • Fast #
  • Part #STR52050
  • Item #7419191
  • Manufacturer Part #52.050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Powder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid maple hardwood and veneer
  • Top and bottom cabinet edges sealed against water and moisture
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Soft close doors and drawers
  • Solid wood drawer boxes with dovetail joinery
  • Lifetime limited warranty
  • Adjustable foot levelers
  • Requires Certification

Specifications

Collection:
Alki Essence
Color Finish Name:
Powder Grey
Depth:
21 in
Height:
34-1/2 in
Installation Type:
Freestanding
Width:
60 in