36 in. Chocolate Oak Vanity with Right Hand Drawer 34-1/2 x 21 in.
Montlake View 36 in. Chocolate Oak Vanity with Right Hand Drawer 34-1/2 x 21 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Genuine red oak hardwood and veneer
- Chemical resistant shelf under basin
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Full extension under-mount drawer glides
- Soft close doors and drawers
- Lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Montlake View
- Color Finish Category:
- Browns
- Color Finish Name:
- Chocolate Oak
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- NSF Certified:
- No
- Width:
- 36 in