60 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Satin Silver
Montlake View 60 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Satin Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Genuine maple hardwood and veneer
- Chemical resistant shelf under basin
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Full extension under-mount drawer glides
- Soft close doors and drawers
- Lifetime limited warranty
Documents
Specifications
- Collection:
- Montlake View
- Color Finish Name:
- Satin Silver
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- Width:
- 60 in