Shaker Wood in Natural Cherry
Shaker Wood in Natural Cherry
Frequently Purchased Together
Product Details
- Finished both sides and one long edge
- Finished to match your cabinet
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Natural Cherry
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Wood
- Material Type:
- Plywood
- Width:
- 6 in