48 x 21 x 19-3/4 in. Wall Mount Vanity in Midnight Oak
SoDo 48 x 21 x 19-3/4 in. Wall Mount Vanity in Midnight Oak
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Genuine red oak hardwood and veneer
- Lifetime limited warranty
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Full extension under-mount drawer glides
- Soft close doors and drawers
Specifications
- Collection:
- SoDo
- Color Finish Name:
- Midnight Oak
- Depth:
- 21 in
- Height:
- 19-3/4 in
- Installation Type:
- Freestanding
- Width:
- 48 in