0.25 x 0.75 x 36 in. Scribe Strips in Natural Oak
0.25 x 0.75 x 36 in. Scribe Strips in Natural Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished to match your cabinet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Oak
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 36 in
- NSF Certified:
- No
- Width:
- 3/4 in