1-1/4 in. FIP Cast Bronze 200# WOG Water Service Check Valve
400 Series 1-1/4 in. FIP Cast Bronze 200# WOG Water Service Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Chemicals, Cold Water, Compounds, Gas, Hot Water, Oil, Steam
- Clean Bagged:
- No
- Collection:
- 400 Series
- Diameter:
- 2-41/100 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 20 gpm
- Length:
- 4-57/100 in
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve