LED Spot Light in Orange

You last purchased this on
 
Streamlight

E-Spot® Litebox® LED Spot Light in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

E-Spot® Litebox® LED Spot Light in Orange

  • Fast #
  • Part #S45851
  • Item #4933045
  • Manufacturer Part #45851
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LEDs are shock resistant with a 50,000 hour lifetime
  • Two user-selectable lighting outputs
  • Multi C4® LED Lantern an industrial-duty, rechargeable, portable lantern featuring C4® LED technology for high brightness, long runtime and reliability
  • Sealed 12Ah lead acid battery
  • Fits existing LiteBox mounting racks
  • Deep dish parabolic reflectors to produce a large spot pattern
  • IPX4 rated for water-resistance
  • Rechargeable up to 500 times
  • Standard mount kit contains both a wall charger and car adapter for the charging rack
  • Vehicle mount kit provides the user with a wire with pigtail end to hard mount the charging rack to the truck
  • Requires Certification

Specifications

ANSI:
ANSI FL-1 2019
Battery Size:
12AH
Battery Type:
Lead Acid
Collection:
E-Spot® Litebox®
Color Finish Name:
Orange
Handle Type:
Cushion Grip
Length:
11-1/2 in
Light Bulb Type:
LED
Lumens:
540
Material:
Rubber, Plastic
Material Type:
ABS, Thermoplastic
Number Of Hours:
7 h
Power Source:
Battery
UL Listed:
No
Volts:
6V
Weight:
7.9 lb
Width:
5-1/10 in