20W Litebox with Strap and Mount in Yellow

You last purchased this on
 
Streamlight

LiteBox® 20W Litebox with Strap and Mount in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

LiteBox® 20W Litebox with Strap and Mount in Yellow

  • Fast #
  • Part #S45109
  • Item #4931703
  • Manufacturer Part #45109
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 9 hours continuous run time per charge depending on bulb type
  • Portable, powerful, industrial-duty, rechargeable lantern with 90° swivel head lets you aim the super-bright light in any direction
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Collection:
LiteBox®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
ETL Listed:
No
Handle Type:
Cushion Grip
Height:
7 in
Length:
11-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
Halogen
Material:
Plastic, Rubber
Material Type:
Polymer
UL Listed:
No
Watts:
20 W
Weight:
7.4 lb
Width:
5-1/10 in