Xenon Flashlight with 2AA Battery in Yellow

You last purchased this on
 
Streamlight

ProPolymer® Xenon Flashlight with 2AA Battery in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

ProPolymer® Xenon Flashlight with 2AA Battery in Yellow

  • Fast #
  • Part #STRE67201
  • Item #5079960
  • Manufacturer Part #67201
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Virtually indestructible, non-conductive polymer with a scratch-resistant lens for impact and shock-resistance
  • Convenient tail cap on/off/blink switch
  • Lightweight, affordable, alkaline battery-powered personal lights are extremely durable, long-lasting and powerful
  • The far-reaching beam of the Knucklehead® Haz-Lo® spot can help you locate hazards or victims from a distance
  • Listed for Class I, Division 1 Group C, D; Class I, Division 2 Groups A, B, C, D
  • Runs on (2) AA size alkaline batteries
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
ProPolymer®
Color Finish Name:
Yellow
Diameter:
9/10 in
Length:
6-3/10 in
Light Bulb Type:
Xenon
Material:
Plastic
Material Type:
Polymer
Power Source:
Battery
Type:
Flashlight
UL Listed:
No
Weight:
3.6 oz