1-1/4 x 1-1/4 x 1/2 in. Press x Press x FPT Carbon Steel Reducing Tee
1-1/4 x 1-1/4 x 1/2 in. Press x Press x FPT Carbon Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
- Fittings are manufactured to specific ASTM standards and applicable system demands, thoroughly tested, and third-party certified
- Proprietary innovations make Streamline® carbon steel press fittings the superior joining solution for your system
- Duo Flex™ proprietary seal technology
- Force360™ uniform press technology
- Duo Bite™ proprietary grip ring technology
- Eye™ intelligent color match system
- Remove after press identification (RAPID™) flags
Documents
Specifications
- ANSI:
- ANSI LC4
- ASME:
- ASME B31
- Application:
- Fuel, Gas, Lubricants, Non-medical gases, Oil
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Height:
- 2-81/100 in
- IAPMO Listed -:
- No
- Length:
- 6-19/50 in
- Material:
- Carbon Steel, Brass, Rubber, Stainless Steel
- Material Type:
- 420, HNBR
- NSF Certified:
- No
- Pressure - High:
- 125, 200, 600
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- Weight:
- 1.091 lb
- Width:
- 2-1/5 in