1-1/4 in. PVC DWV Plug

You last purchased this on
 

Streamline® 1-1/4 in. PVC DWV Plug

This product requires certification to purchase.
You last purchased this on
 

Streamline® 1-1/4 in. PVC DWV Plug

  • Fast #
  • Part #PDWVCOPH
  • Item #228049
  • Manufacturer Part #05937
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Not affected by either galvanic or electrolytic action
  • Excellent performer due to a 2000 PSI stress design
  • Made in the USA
  • Meets ASTM standard D2665 and D 3311
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1498
CSA Certified:
CSA B181.1
Clean Bagged:
No
Collection:
Streamline®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Plug
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No