Print

DESCRIPTION

Streamline® 2 in. Copper Coupling with Stop

MW01072

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 2 in

    MW01072 

SPECIFICATIONS

Application
Potable Water
Clean Bagged
No
Collection
Streamline®
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No