2 in. 200 psi Union Press Carbon Steel Union

You last purchased this on
 
Streamline®

2 in. 200 psi Union Press Carbon Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

2 in. 200 psi Union Press Carbon Steel Union

  • Fast #
  • Part #MCP11207
  • Item #9439046
  • Manufacturer Part #CP11207
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Mechanical
Clean Bagged:
No
End Connection 1:
Union Press
End Connection 2:
Union Press
End Connections:
Union Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
Height:
3-47/50 in
IAPMO Listed -:
No
Length:
4-21/25 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
200
Temperature Range:
-40 to 250 Deg F
UL Listed:
No
Weight:
2.46 lb
Width:
3-1/2 in