2 in. Carbon Steel Union
2 in. Carbon Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Gas
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 200
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- Weight:
- 2.15 lb