2 in. Press Carbon Steel Cap
2 in. Press Carbon Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fittings are manufactured to specific ASTM standards & applicable system demands, thoroughly tested, and third-party certified
- DuoFlex™ proprietary seal technology-Provides 200% more surface contact and sealing than traditional O-rings. Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
- Streamline® carbon steel press fittings have been engineered with several unique features and industry firsts to provide unmatched joint integrity, optimum system flow, and installer ease of use
- DuoBite™ proprietary grip ring technology-Two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti-creep and pull-apart protection while also improving joint stability and straightness of runs
- Force360™ uniform press technology-Circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
Documents
Specifications
- Application:
- Fuel, Gas
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cap
- Height:
- 2-89/100 in
- IAPMO Listed -:
- No
- Length:
- 2-41/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 2-89/100 in