3 x 1-1/2 x 3 in. Copper Press Tee

You last purchased this on
 

Streamline® 3 x 1-1/2 x 3 in. Copper Press Tee

This product requires certification to purchase.
You last purchased this on
 

Streamline® 3 x 1-1/2 x 3 in. Copper Press Tee

  • Fast #
  • Part #MPF40174
  • Item #7342111
  • Manufacturer Part #PF 40174
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-G
ASME:
ASME B16.51
ASTM:
ASTM B-88
Application:
Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in x 1-1/2 in x 3 in
Fitting Type:
Tee
Height:
5-4/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-3/25 in
Material:
Wrot Copper
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
300 psi
Temperature Range:
-20 to 250 Deg F
UL Listed:
No
Weight:
4.71 lb
Width:
3-69/100 in