3 x 3 x 2 x 2 in. Hub Reducing, DWV and Sanitary ABS Double Tee with Right and Left Hand Inlet
Streamline® 3 x 3 x 2 x 2 in. Hub Reducing, DWV and Sanitary ABS Double Tee with Right and Left Hand Inlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Meets ASTM standard D2661 and D3311
Specifications
- Clean Bagged:
- No
- Collection:
- Streamline®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in x 2 in
- Fitting Type:
- Reducing, DWV, Sanitary
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes